Shop All Voice & Data Patch Cords
Tripp Lite
Cat5e Cable, Molded, RJ45 M/M, White, 5ft
Mfr # N002-005-WH
Zoro # G5186170
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Shielded No
- Length - Patch Cord 5 ft
- Jacket Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N002-005-WH
- Zoro # G5186170
- UPC # 037332115669
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 5 ft |
Cable Length | 5 ft |
Maximum Bandwidth as Tested | 350 MHz |
Bandwidth per TIA Standard | 100 MHz |
Cable Outer Diameter (OD) | 5.0 mm |
Cable Length (ft.) | 5 |
Description
Cat5e Cable,Molded,RJ45 M/M,White,5ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/2NC, 22mm (XALK178GH7)
- AC WORKS Adapter L14-30P 30A 125/250V 4-Prong Plug to L5-30R 3-Prong 30A 125V Adapter (ADL1430L530)
- BURNDY Mechancl Conn, Trminl, 1/0 to 2 AWG, 1 Cond (KLU125)
- CANTEX Two Piece Expansion Coupling, 3/4 In., PVC (5144032)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S07-BL-DN)
- TRIPP LITE Cat6A 10G Snagless Molded Slim Utp Ethernet Cable (Rj45 M/M), Blue, (N261-S25-BL)
- TRIPP LITE Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S05-BL-UD)
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S05-BL-LA)
- TRIPP LITE Molded Patch Cable, Cat6, 7 ft., Blue (N201-007-BL)
- TRIPP LITE Patch Cable, Category 6, 24 Wire Gauge, 50'L, Black (TRPN201050BK)
- ALLEN TEL Full Modular Handset Cord, Black, 12 ft (AT812-00)
- Tripp Lite Voice & Data Patch Cords