Shop All Voice & Data Patch Cords
Tripp Lite
Cat5e Cable, Molded, RJ45 M/M, Red, 7ft
Mfr # N002-007-RD
Zoro # G5186085
Sold in multiples of 3 for $7.65
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Shielded No
- Length - Patch Cord 7 ft
- Jacket Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # N002-007-RD
- Zoro # G5186085
- UPC # 037332012784
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 7 ft |
Cable Length | 7 ft |
Bandwidth per TIA Standard | 100 MHz |
Cable Outer Diameter (OD) | 5.0 mm |
Maximum Bandwidth as Tested | 350 MHz |
Cable Length (ft.) | 7 |
Description
Cat5e Cable,Molded,RJ45 M/M,Red,7ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, ATMR Series, Fast-Acting, 15A, 600V AC, Non-Indicating (ATMR15)
- ILSCO Aluminum Mechanical Lugnnector, PK12 (TA-6-S-EC)
- NVENT HOFFMAN Closure Plate, 6.00x6.00, SS Type 304 (F66WPSS)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 12; 13, Screw On (B080804SC)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 30ft (N201-030-BL)
- TRIPP LITE Cat5e Cable, Molded, Shielded, Gray, 100ft (N105-100-GY)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 10ft (N201-010-BL)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Gray, 75ft (N201-075-GY)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Black, 15ft (N201-015-BK)
- TRIPP LITE Right-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S02-BL-RA)
- MONOPRICE Ethernet Cable, Cat 6, Black, 14 ft. (9823)
- Tripp Lite Voice & Data Patch Cords