Shop All Voice & Data Patch Cords
Tripp Lite
Cat5e Cable, Molded, RJ45 M/M, Blue, 1ft
Mfr # N002-001-BL
Zoro # G5186380
product price: $1.55
/ea
Sold in multiples of 5 for $7.75
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Shielded No
- Length - Patch Cord 1 ft
- Jacket Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N002-001-BL
- Zoro # G5186380
- UPC # 037332125309
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 1 ft |
Cable Length | 1 ft |
Bandwidth per TIA Standard | 100 MHz |
Cable Length (ft.) | 1 |
Cable Outer Diameter (OD) | 5.0 mm |
Maximum Bandwidth as Tested | 350 MHz |
Description
Cat5e Cable,Molded,RJ45 M/M,Blue,1ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M One Hole Lug Compress Conct, 1/0 AWG, PK10 (30032)
- INSULTAB Shrink Tubing, 4.0in ID, Black, 25ft (HS-105 4" Blk 25)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 350 ft, Black/Green/White, Nylon Jacket, PVC Insulation (58389703)
- LEGRAND Raceway, Series V700, 10 ft., Ivory (V700)
- TRIPP LITE Right-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Right-Angle (N204-020-BL-RA)
- TRIPP LITE Cat6 Cable, Bulk, Solid, PVC, Gray, 1000ft (N222-01K-GY)
- TRIPP LITE Cat6A 10G Snagless Molded Slim Utp Ethernet Cable (Rj45 M/M), Blue, (N261-S20-BL)
- TRIPP LITE Molded Patch Cable, Cat5E, 14ft, Black (N002-014-BK)
- TRIPP LITE Cat6 Cable, Snagless, Molded, RJ45, Blue, 6ft (N201-006-BL)
- TRIPP LITE Right-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S02-BL-RA)
- MONOPRICE Ethernet Cable, Cat 5e, White, 100 ft. (148)
- Tripp Lite Voice & Data Patch Cords