Shop All Voice & Data Patch Cords
Tripp Lite
Cat5e Cable, Molded, RJ45 M/M, Black, 4ft
Mfr # N002-004-BK
Zoro # G5186259
product price: $1.85
/ea
Sold in multiples of 4 for $7.40
$7.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Shielded No
- Length - Patch Cord 4 ft
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N002-004-BK
- Zoro # G5186259
- UPC # 037332155160
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 4 ft |
Cable Length | 4 ft |
Details
Category - Data Cable | 5/5e |
Connector Type - Patch Cord | RJ45 (Male); RJ45 (Male) |
Shielded | No |
Jacket Color | Black |
Transmission Speed | 1 Gbps |
Item | Cat5e Cable,Molded,RJ45 M/M,Black,4ft |
Boot Type | Snagless |
Jacket Material | Polyvinyl Chloride (PVC) |
Features | Stranded, Booted, Molded |
Cable Type | Category 5e |
Shielding Type | UTP |
Solid / Stranded | Stranded |
Certifications & Standards | IEEE 802.3ab, IEEE 802.5, ANSI/EIA/TIA 568, ISO/IEC 11801, ETL (category 5e draft 11) |
Connector on First End Details | RJ-45 Network - Male |
Product Color | Black |
Product Type | Network Cable |
Conductor | Copper |
Product Name | N002-004-BK Cat5e UTP Patch Cable |
Cable Characteristic | Patch Cable |
Connector on Second End Details | 1 x RJ-45 - Male |
Description
Cat5e Cable,Molded,RJ45 M/M,Black,4ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1141L2)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 1", Steel, Insulated (H10091)
- GARDNER BENDER Twist On Wire Cnnectr, 22-10AWG, Ylw, PK50 (17-004)
- AC WORKS NEMA L15-30R 3-Phase 30A 250V Elbow 4-Prong Locking Female Connector with UL, C-UL Approval (ASEL1530R)
- TRIPP LITE Cat6a Coupler, RJ45 F/F, Shielded, Snap-in (N235-001-SH-6A)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Gray, 75ft (N201-075-GY)
- TRIPP LITE Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S05-BL-UD)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Green, 12ft (N201-012-GN)
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Right-Angle Up (N204-015-BL-UP)
- TRIPP LITE Cat6 Cable, Right Angle, RJ45, Blue, 10ft (N204-010-BL-DN)
- STEREN Surface Jack White, Telephone, 4C (300-145WH)
- Tripp Lite Voice & Data Patch Cords