Shop All Voice & Data Patch Cords
Tripp Lite
Cat5e Cable, Molded, RJ45 M/M, Black, 1ft
Mfr # N002-001-BK
Zoro # G5186399
product price: $1.69
/ea
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Shielded No
- Length - Patch Cord 1 ft
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N002-001-BK
- Zoro # G5186399
- UPC # 037332138477
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 1 ft |
Cable Length | 1 ft |
Maximum Bandwidth as Tested | 350 MHz |
Bandwidth per TIA Standard | 100 MHz |
Cable Outer Diameter (OD) | 5.0 mm |
Cable Length (ft.) | 1 |
Description
Cat5e Cable,Molded,RJ45 M/M,Black,1ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 25' Length - Red (HS369-S25-RED)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 6A, 125V AC, 10kA at 125V AC, 5 PK (GMA-6-R)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD1X2WPG6)
- EATON Rlay Scket, Fingr Saf, Octl, 11 Pin, 2.16" L (D3PA3)
- TRIPP LITE Right-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Right-Angle (N204-020-BL-RA)
- TRIPP LITE Cat5e Cable, Molded, Shielded, Gray, 100ft (N105-100-GY)
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S01-BL-UP)
- TRIPP LITE Cat6A 10G Snagless Molded Slim Utp Ethernet Cable (Rj45 M/M), Black, (N261-S15-BK)
- TRIPP LITE Patch Cable, Category 6, 24 Wire Gauge, 100'L, Black (TRPN201100BK)
- TRIPP LITE Cat6 Cable, Right Angle, RJ45, M/M, Blue, 5ft (N204-005-BL-DN)
- WIREMOLD Wiremold C100 CordMate Channel Kit - Ivory (6292304)
- Tripp Lite Voice & Data Patch Cords