Shop All Voice & Data Patch Cords
Tripp Lite
Cat5e Cable, Bulk, Stranded, Gray, 1000ft
Mfr # N020-01K-GY
Zoro # G5185647
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e
- Connector Type - Patch Cord Bare Wire; Bare Wire
- Shielded No
- Length - Patch Cord 1000 ft
- Jacket Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N020-01K-GY
- Zoro # G5185647
- UPC # 037332013057
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 1000 ft |
Wire Size | 24 AWG |
Cable Length | 1000 ft |
Cable Length (ft.) | 1000 |
Cable Outer Diameter (OD) | 5.4 mm |
Bandwidth per TIA Standard | 100 MHz |
Maximum Bandwidth as Tested | 350 MHz |
Description
Cat5e Cable,Bulk,Stranded,Gray,1000ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Conduit Body, Type LL, FM7, 3/4 in., PVC (PV0700LL27)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 277VAC L7-20R BK (HBL2330)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-5011)
- INTERMATIC Timer, Mechanical, 120V, 9.5A, Plug In (TN111RM40)
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S03-BL-UP)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 110, Yellow (N238-001-YW)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S03-BL-DN)
- TRIPP LITE Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S20-BL-UD)
- TRIPP LITE Molded Patch Cable, Cat5E, 7 ft., Black (N002-007-BK)
- TRIPP LITE Cat6SnaglessMoldedPatchCable, 14 ft., Blue (N201-014-BL)
- MONOPRICE Ethernet Cable, Cat 6, Black, 25 ft. (2316)
- Tripp Lite Voice & Data Patch Cords