Shop All Voice & Data Patch Cords
Tripp Lite
Cat5e Cable, Bulk, Solid, PVC, Gray, 1000ft
Mfr # N022-01K-GY
Zoro # G5185638
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e
- Connector Type - Patch Cord Bare Wire; Bare Wire
- Shielded No
- Length - Patch Cord 1000 ft
- Jacket Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N022-01K-GY
- Zoro # G5185638
- UPC # 037332013071
- Country of Origin Korea, Republic of
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 1000 ft |
Wire Size | 24 AWG |
Cable Length | 1000 ft |
Bandwidth per TIA Standard | 100 MHz |
Cable Outer Diameter (OD) | 5.1 mm |
Cable Length (ft.) | 1000 |
Maximum Bandwidth as Tested | 350 MHz |
Description
Cat5e Cable,Bulk,Solid,PVC,Gray,1000ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Selector Switch, 3P, Knob (HT8JBH1DAA5)
- CABLOFIL C Bracket, 8 (FASC200PG)
- AFC CABLE SYSTEMS Ultratite Flexible Conduit, 1/2 In, 25 Ft L, Pvc (55094221)
- RACO Electrical Box Cover, Square, Steel, Raised (8777-0)
- TRIPP LITE Molded Patch Cable, Cat5E, 14 ft., Blue (N002-014-BL)
- TRIPP LITE Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S05-BL-UD)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Gray, 75ft (N201-075-GY)
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S07-BL-LA)
- TRIPP LITE Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S10-BL-UD)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Yellow, 1ft (N002-001-YW)
- C2G 20Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch Cable - (04023)
- Tripp Lite Voice & Data Patch Cords