Shop All Data & Ethernet Cables
Tripp Lite
CAT5e 350 MHz Molded Patch Cable, 25 ft, Gray
Mfr # N002-025-GY
Zoro # G208997338
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable CAT6/CAT5e
- Jacket Color Gray
- Length 25 ft
- Connector/Port/Interface Two RJ 45 Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N002-025-GY
- Zoro # G208997338
- UPC # 37332012968
- Country of Origin China
- Category Data & Ethernet Cables
Dimensions
Length | 25 ft |
Details
Item - Data Cable | Cables |
Category - Data Cable | CAT6/CAT5e |
Jacket Color | Gray |
Connector/Port/Interface | Two RJ 45 Male |
Description
Ensures peak performance throughout your local area network application. Cat5e cables are used to connect components like printers, computers, copy machines, routers, servers, modems and switches. Manufactured from 4-pair solid UTP, provides high-speed connection and flawless signal delivery. Deliver speeds up to 350MHz/1 Gbps. Constructed of top-quality materials for long life and durability. Its RJ45 male connectors are gold-plated for accurate signal transfer and molded with integral strain-relief for a secure connection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Dantona COMP-193 PANA 1800 mAh Replacement PLC Battery for GE Fanuc A98L-031-001 (COMP-193 PANA)
- MIGHTY MAX BATTERY 6V 4.5AH Battery for Emerson Spotlight EMR8800 + 6V Charger (ML4-6CHRGR118)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replaces NPower Flex XL 6-In-1 Powerpack (ML18-12GEL250)
- SECO-LARM Switching CCTV Power Supply. 9 Outputs, 10 Amps, PTC fuses, individual status LEDs for ea (SLM-PC-U0910-PULQ)
- TRIPP LITE Cat6 Gigabit Snagless Molded Slim UTP Patch Cable Right Angle 2FT (N201-SR2-BL)
- TRIPP LITE Cat6a Snagless Shielded STP Patch Cable 10G, PoE, Gray M/M 7ft (N262-007-GY)
- TRIPP LITE Cat6 Snagless Molded Patch Cable UTP Orange RJ45 M/M 6FT 6ft (N201-006-OR)
- TRIPP LITE Cat6 Straight Through Modular Shielded In Line Coupler RJ45 F/F (N235-001-SH-D)
- TRIPP LITE Cat6 Gigabit Molded Patch Cable RJ45 M/M 550MHz 24 AWG Blue 2ft (N200-002-BL)
- TRIPP LITE Tripp Lite 1000ft Cat6 550MHz Gigabit Bulk Solid PVC Cable, Blue, 1000', Non-Plenum (N222-01K-BL)
- ZORO SELECT Data Cable, 1000 ft. L, White Jacket (18593)
- Tripp Lite Data & Ethernet Cables