Shop All Networking Hardware
Tripp Lite
CAT-6/CAT-5E 110-Style Punch-down Keystone Jack (White)
Mfr # N238-001-WH
Zoro # G9881765
product price: $5.93
/ea
Sold in multiples of 2 for $11.86
$11.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.3 in
- Width 0.7 in
- Includes Termination Caps (2)
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N238-001-WH
- Zoro # G9881765
- UPC # 37332143662
- Country of Origin Taiwan, Province of China
- Category Networking Hardware
Dimensions
Height | 1.3 in |
Width | 0.7 in |
Details
Includes | Termination Caps (2) |
Color | White |
Description
The white Tripp Lite CAT-6/CAT-5E 110-Style Punch Down Keystone Jack provides maximum flexibility for any UTP Ethernet environment. Ideal for CAT-5E cabling environments, the jack also meets UL-certified ANSI/TIA/EIA-568-B.2-1 Permanent Link/Channel Identification Test for CAT-6 cabling installations. The uniquely patterned printed circuit board construction is designed to meet CAT-6 250 Mhz performance, and is fully compliant with EIA/TIA CAT-6 connecting hardware specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH M170 Black Clamshell Mouse, 910004940 (910-004940)
- MOTOROLA Surveillance Kit, 4 ft. Cord L, Black (AAL84X501 MH-102A4B)
- BESTLINK NETWARE HDMI Female/Female Coupler (181242)
- SOFTALK Phone Shoulder Rest, Microban, Black (SOF00101M)
- TRIPP LITE Tripp Lite U215-002 2-Port USB 2.0 Hi-Speed Sharing Switch for Printer; Scanner& Other (U215-002)
- ECLIPSE TOOLS Network Service Kit (902-347)
- ANTAIRA Modbus TCP to Serial RTU/ASCII Gateway (STM-501C)
- SIGNIFY Philips PHMSDM16GHC10U1 16 GB Uhs-i U1 Class 10 Micro SD adapter (PHMSDM16GHC10U1)
- VIRTUAL Secure UPG Essential Edition with TZ470, Black - 3 Year (VI3537651)
- BOOMBOX TZ370W Network Security & Firewall Appliance, Black (BO3446888)
- MOXA 2-port industrial Network Address Translation NAT devices, -10 to 60 Degree C operating temperatur (NAT-102)
- Tripp Lite Networking Hardware