Shop All Stereo & Optical Audio Cables
Tripp Lite
CAT-6 Gigabit Snagless 100 ft. Molded Patch Cable (Blue)
Mfr # N201-100-BL
Zoro # G9480674
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Category 6
- Cable Length 100 ft
- Color Blue
- Features Molded, Snagless, Booted
- Material Polyvinyl Chloride (PVC) - Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N201-100-BL
- Zoro # G9480674
- UPC # 37332173102
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Cable Length | 100 ft |
Details
Cable Type | Category 6 |
Color | Blue |
Features | Molded, Snagless, Booted |
Material | Polyvinyl Chloride (PVC) - Jacket |
Product Type | Network Cable |
Description
With the Tripp Lite Category 6 molded patch cables, you can stay ahead of the game by using these high-speed cable to distribute data, voice and video. This 100 ft. cable delivers stable performance up to 550MHz. Each comes UL verified and meets EIA/TIA CAT-6 TIA/EIA-568-B-2.1 draft 9 standards. Constructed with high-quality copper wire and a staggered-pin plug design, near-end crosstalk levels are kept to a minimum.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VCOM 6ft USB 2.0 Type A Male to Micro USB Male Cable (CU271-6FEET)
- DENAQ Replacement AC Adapter for Lenovo Laptops (DQ-AC20325-YST)
- VITEK Junction Box, Aluminum, Charcoal, 5 5/32inL (VT-TJB08-B)
- MONOPRICE CPU Cord, Mini Display-DVI-D Sgl Male, 6ft (5999)
- TRIPP LITE DVI Dual Link Cable, TMDS, DVI-D M/M, 10ft (P560-010)
- TRIPP LITE Audio Cable, 3.5mm, Y Split, 2xRCA, 6ft (P314-006)
- TRIPP LITE DisplayPort Cable, HD, Adapter, M/M, 3ft (P582-003)
- TRIPP LITE DisplayPort Cable, Latches, 4Kx2K, M/M, 15ft (P580-015)
- TRIPP LITE Serial ATA Cable, 15 Pin, Y Split, M/F, 6" (P947-06N-2P15)
- TRIPP LITE External SAS Cable, Mini-SAS, SFF-8470, 1m (S520-01M)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 15 ft. (6308)
- Tripp Lite Stereo & Optical Audio Cables