Shop All VGA Connectors & Cables
Tripp Lite
Cable, Vga Monitor Ext, Black
Mfr # P510-010
Zoro # G7492479
original price:
$11.78
27% off
new price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type VGA
- Connector Type Male to Female
- Number of Cables 1
- Standards RoHS Compliant
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P510-010
- Zoro # G7492479
- UPC # 037332012340
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Cable Length | 10 ft |
Length | 10 ft. |
Details
Cable Type | VGA |
Connector Type | Male to Female |
Number of Cables | 1 |
Standards | RoHS Compliant |
Color | Black |
Item | Cable,Vga Monitor Ext,Black |
Shielding | Foil |
Features | Gold Plated Connectors And Gold Plated Copper Contacts Ensure Excellent Conductivity |
Shielded / Unshielded | Shielded |
Description
Cable,Vga Monitor Ext,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER BATTRY ALKLN LANTRN 6V (529-1)
- MAKITA Dual Port Battery Charger, Li-Ion, 40V (DC40RB)
- CALIFONE Listening First Headsets with Single 3.5mm plugs, Red (2800RDT)
- BLACK BOX Db9 Extension Cable w/ Emi/Rfi Hoods, (EDN12H-0050-MF)
- TRIPP LITE Cable Adapter, DisplayPort, VGA, M/F, 6" (P134-06N-VGA)
- TRIPP LITE Display Adapter, HDMI, VGA, Audio, 1080p (P131-06N)
- TRIPP LITE VGA Cable, Monitor, 640x480, HD15, M/M, 15ft (P512-015)
- TRIPP LITE DVI to VGA Cable, RGB, DVI-A, HD15 M/M, 10ft (P556-010)
- TRIPP LITE Video/Audio Extender, F-Type, VGA (B130-101A-2)
- TRIPP LITE DVI to VGA Cable, RGB, DVI-A, HD15 M/M, 3ft (P556-003)
- MONOPRICE CPU Cord, SVGA/3.5mm Stereo M to M, 50ft (560)
- Tripp Lite VGA Connectors & Cables