Shop All USB Cables
Tripp Lite
CABLE, USB C TO HDMI 4K
Mfr # TRPU444006H
Zoro # G601833707
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # TRPU444006H
- Zoro # G601833707
- UPC # 37332202468
- Country of Origin China
- Category USB Cables
Description
USB 3.1, generation 1 USB-C to HDMI 4K adapter cable (M/M) helps you transmit digital audio and 4K video from your tablet, laptop, Chromebook, MacBook, smartphone or PC to an HDMI-enabled TV, monitor or projector. Plug-and-play technology makes installation quick and simple - with no software or drivers to install. Fumble-free, reversible USB-C plug connects in either direction for a quick connection every time. Foil and braid shielding protects against EMI/RFI line noise that can distort or destroy data. Integral strain relief helps cable and connectors move freely without stress or cracking for lasting use. 6' cable supports UHD video resolutions up to 3840 x 2160 (4K x 2K) at 30 Hz, 36-bit Deep Color and per-lane transfer rates of 5.4 Gbps, 2.7 Gbps and 1.62 Gbps. Cable is perfect for giving video presentations in conference rooms and classrooms, editing multiple documents on a larger screen, or streaming video for digital signage in crystal-clear 4K.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Stereo Plug/2 Rca Jack Cable, Black, 6" (666)
- HARMAN PROFESSIONAL SOLUTIONS CROWN 2x300W Power Amplifier (NXLI800-0-US)
- ILC Replacement for Rayovac Br2335 (BR2335 RAYOVAC)
- ZORO SELECT Battery, Sealed Lead Acid, 7.5Ah, Faston (5EFG8)
- TRIPP LITE USB 3.0 Memory Media Reader, Aluminum (U352-000-MD-AL)
- TRIPP LITE USB Adapter, PS/2, Keyboard, Mouse (B015-000)
- TRIPP LITE USB-Cat5/6 Extender, Up to 150ft, 1 Port (B202-150)
- TRIPP LITE USB Cable, 4-Port, 2.0, Black (U225-004-R)
- TRIPP LITE Usb-A To Rj45 Rollover Console, U009-006-RJ45-X (U009-006-RJ45-X)
- TRIPP LITE CABLE, CHG, USB, SYNC, LGHT6'WE (TRPM100006WH)
- TRIPP LITE USB Extension Cable, 16ft., Silver (U022-016)
- Tripp Lite USB Cables