Shop All USB Cables
Tripp Lite
Cable, Usb 2.0 Ext, 6 ft., Black
Mfr # U024-006
Zoro # G7486860
product price: $3.65
/ea
Sold in multiples of 2 for $7.30
$7.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 ft
- Connector Type USB A Male; USB A Female
- USB Specification 2.0
- Color Black
- Cable Type USB 2.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # U024-006
- Zoro # G7486860
- UPC # 037332116536
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 6 ft |
Overall Length | 6 ft |
Details
Item | USB Cable |
Connector Type | USB A Male; USB A Female |
USB Specification | 2.0 |
Color | Black |
Cable Type | USB 2.0 |
Standards | RoHS |
End 1 Connection Type | Type A |
End 2 Connection Type | Type A |
End 1 Number of Connections | 1 |
Data Transfer Speed | 480 MBps |
Product Type | USB Cable |
End 2 Number of Connections | 1 |
Description
USB Cable, USB Specification 2.0, Color Black, RoHS Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX KIT INCLUDES (1) EAX-500 ALARM AND (2) MS-1039S MAGNETIC SWITCHES (DTX-EAX-500SK2)
- PYLE Wireless Portable Bluetooth PA Speaker System (PWMA1050BT)
- MIGHTY MAX BATTERY ML7-6 6V 7Ah Replacement Battery for ELB0607 Includes 6V Charger (ML7-6CHRGR1857)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, HDMI, White (NS801W)
- TRIPP LITE USB Cable, SuperSpeed, Keystone, M/F, 3ft (U324-003-KJ)
- TRIPP LITE Cable, Usb 2.0 A/B, 10 ft., Black (U022-010)
- TRIPP LITE USB 2.0 Cable, Hi-Speed Extension, M/F, 6ft (U024-006)
- TRIPP LITE Ultra-Slim Portable USB 3.0 SuperSpeed Hub, 4 Ports, Black (U360-004-SLIM)
- TRIPP LITE USB 3.0 External SATA Hard Drive, UASP (U357-025-UASP)
- TRIPP LITE USB Extension Cable, 16ft., Silver (U022-016)
- TRIPP LITE USB 2.0 Cable, Hi-Speed, Type B-C, M/M, 6ft (U040-006)
- Tripp Lite USB Cables