Shop All USB Cables
Tripp Lite
Cable, Usb 2.0 A/B, 10 ft., Black
Mfr # U022-010
Zoro # G7492521
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10 ft
- Connector Type USB A Male; USB B Male
- USB Specification 2.0
- Color Black
- Cable Type USB 2.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # U022-010
- Zoro # G7492521
- UPC # 037332100023
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 10 ft |
Overall Length | 10 ft |
Details
Item | USB Cable |
Connector Type | USB A Male; USB B Male |
USB Specification | 2.0 |
Color | Black |
Cable Type | USB 2.0 |
Standards | RoHS |
End 1 Connection Type | Type A |
End 2 Connection Type | Type B |
End 1 Number of Connections | 1 |
Product Type | USB Cable |
Data Transfer Speed | 480 MBps |
End 2 Number of Connections | 1 |
Description
USB Cable, USB Specification 2.0, Color Black, RoHS Standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For TROJAN J185HGAC, 3PK (J185HG-AC-3-PACK)
- MONOPRICE USB 2.0 Cable, 3 ft.L, Black (5457)
- MONOPRICE 6Ft Slim High Speed Hdmi Black (13586)
- AVERY Holder, Badge, Pin, 3""X4"", 100PK (AVE74540)
- TRIPP LITE USB 2.0 Cable, Active Repeater, M/F, 10m (U026-10M)
- TRIPP LITE USB-Cat5/6 Extender, Up to 150ft, 1 Port (B202-150)
- TRIPP LITE USB Cable, SuperSpeed, Keystone, M/F, 3ft (U324-003-KJ)
- TRIPP LITE USB 2.0 Cable, Hi-Speed, A, Mini-B, M/M, 3ft (U030-003)
- TRIPP LITE Usb 3.0 Superspeed Adapter - Usb-A To Usb-A, M/F, Up Angle, Black (U324-000-UP)
- TRIPP LITE USB Reversible 2.0 Cable, 5Pin, MicroB, 1ft (UR050-001-24G)
- TRIPP LITE CABLE, USB-C TO USB-A, 3', BK (TRPU428003)
- Tripp Lite USB Cables