Shop All Voice & Data Patch Cords
Tripp Lite
Cable, Cat6, Rj45, 5Ft, Be
Mfr # N201-005-BL
Zoro # G0057893
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Boot Type - Data cable Snagless
- Shielded No
- Length - Patch Cord 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N201-005-BL
- Zoro # G0057893
- UPC # 037332099839
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 5 ft |
Cable Length | 5 ft |
Bandwidth per TIA Standard | 250 MHz |
Maximum Bandwidth as Tested | 500 MHz |
Cable Length (ft.) | 5 |
Cable Outer Diameter (OD) | 6.0 mm |
Description
CAT6 Snagless Molded Patch Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differential Pressure Switch, 20200 Npt (EDPS-03-1-N)
- ZORO SELECT Wall Switch, Ivory, 1-Pole Type, 1 to 2 HP (4901BI)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (22955901)
- POWER FIRST Toggle Switch, 3PDT, 15A @ 277V, Screw (2VLP6)
- TRIPP LITE Cat5e Cable, Snagless, Molded, Black, 10ft (N001-010-BK)
- TRIPP LITE Cat6 Cable, Molded, Shielded, M/M, Gray, 10ft (N125-010-GY)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Black, 12ft (N002-012-BK)
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S10-BL-LA)
- TRIPP LITE VGA-Cat5/6 Extender, Up to 1000ft, EDID (B130-101-2)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 12ft (N201-012-BL)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Red, 15ft (N201-015-RD)
- Tripp Lite Voice & Data Patch Cords