Shop All VGA Connectors & Cables
Tripp Lite
Cable Adapter, DisplayPort, VGA, M/F, 6"
Mfr # P134-06N-VGA
Zoro # G5194108
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Graphics Cards
- Standards RoHS Compliant
- Features Single Mode and Dual Mode, 1920 x 1200/1080P Resolution
- Overall Length 12 in
- End 2 Connection Type HD15 Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P134-06N-VGA
- Zoro # G5194108
- UPC # 037332159151
- Country of Origin Viet Nam
- Category VGA Connectors & Cables
Dimensions
Overall Length | 12 in |
Details
Item | Cable Adapter |
For Use With | Graphics Cards |
Standards | RoHS Compliant |
Features | Single Mode and Dual Mode, 1920 x 1200/1080P Resolution |
End 2 Connection Type | HD15 Female |
Cable Color | Black |
End 2 Number of Connections | 1 |
End 1 Connection Type | DisplayPort Male |
End 1 Number of Connections | 1 |
Description
Cable Adapter, Standards RoHS Compliant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY Wireless Rechargeable Stereo Headphones w/ Bluetooth, Blk/Grey, Bla (BT200S)
- STREAMLIGHT Streamlight STL78106 SL-B26 Battery Holder for Stinger 2020 (STL78106)
- BATTERY CLERK AJC® Tripplite OMNI900LCD 12V 7Ah UPS Battery (OMNI900LCD-Tripplite12V-7Ah)
- KARAOKE USA Karaoke Usa GF839 DVD-CD Plus G-MP3 Plus G Karaoke System with Color Screen; Black - 7 in. (GF839)
- TRIPP LITE VGA Monitor Cable, 50 ft., Black (P502050)
- TRIPP LITE Center Plate Insert Vertical 1-Port (N042D-001V-WH)
- TRIPP LITE Cable, Vga Monitor Ext, Black (P510-010)
- TRIPP LITE VGA Cable, Monitor, 640x480, HD15, M/M, 15ft (P512-015)
- TRIPP LITE Center Plate Insert Vertical 3-Port (N042D-003V-WH)
- TRIPP LITE Triple-Gang Faceplate Vertical White (N042D-300-WH)
- LIND Auto Dc Adptr Hp 90 Watt (HP1950-680)
- Tripp Lite VGA Connectors & Cables