Shop All DVI Adapters & Cables
Tripp Lite
Cable Adapter, DisplayPort (M), DVI-I (F)
Mfr # P134-000
Zoro # G5194150
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MST Hubs
- Features Fully Molded Ends, 1920 x 1200/1080P Resolution
- Standards TAA
- Jacket Material PVC
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P134-000
- Zoro # G5194150
- UPC # 037332148292
- Country of Origin Taiwan, Province of China
- Category DVI Adapters & Cables
Dimensions
Overall Length | 12 in |
Details
Item | Cable Adapter |
For Use With | MST Hubs |
Features | Fully Molded Ends, 1920 x 1200/1080P Resolution |
Standards | TAA |
Jacket Material | PVC |
End 1 Connection Type | DisplayPort Male |
End 2 Number of Connections | 1 |
Shielded | Unshielded |
End 2 Connection Type | DVI-I Female |
End 1 Number of Connections | 1 |
Cable Color | Black |
Jacket Color | Black |
Description
Cable Adapter, Standards TAA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION Ethernet Switch (1005TX)
- PYLE 6.5'' Indoor/Outdoor Waterproof On Wall Speakers (PDWR63)
- ILC Replacement for Duracell Slaa12-18nb Battery (SLAA12-18NB BATTERY DURACELL)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replaces Tonka 12V Dump Truck Model #8801-96 (ML7-61232111112197)
- TRIPP LITE Gender Changer, Compact, DB9, Coupler, M/M (P152-000)
- TRIPP LITE Displayport 1.4 Cable W Latching Connectors 8K Hdr M/M Black 6Ft (P580-006-V4)
- TRIPP LITE Display Extender Receiver, RCA (B136-100)
- TRIPP LITE Gender Changer, Compact, DB9, Coupler, F/F (P150-000)
- TRIPP LITE HDMI To DVI Adapter Cable, Black (TRPP13008N)
- TRIPP LITE Adapter Cable, USB-C to DVI, Gen 1, USB 3.1, M/M, 6'L, Black (TRPU444006D)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 50ft (2185)
- Tripp Lite DVI Adapters & Cables