Shop All Uninterruptible Power Supplies (UPS) Accessories
Tripp Lite
Battery Pack, Tripp Lite SV20, SV40, SV60, SV80, SV100, SV120 or SV140, 120V DC, Hardwired
Mfr # EBP240V5001
Zoro # G6760794
product price: $21,807.99
/ea
Free Shipping & Returns
$21,807.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Tripp Lite SV20, SV40, SV60, SV80, SV100, SV120 or SV140
- Voltage - Batteries 120V DC
- Battery Connection Hardwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # EBP240V5001
- Zoro # G6760794
- UPC # 037332225306
- Country of Origin Taiwan, Province of China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | Battery Pack |
For Use With | Tripp Lite SV20, SV40, SV60, SV80, SV100, SV120 or SV140 |
Voltage - Batteries | 120V DC |
Battery Connection | Hardwired |
Description
Battery Pack 3-Phase UPS +/-120VDC 1 Cab
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 14 AWG 5 Conductor Portable Cord 600V 250 ft. BK (09405.35.01)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- IDEAL Grounding Tail, 3Wire, PT, 2Fork, Green, Pk25 (30-3289)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 120/240V, 240/480V (9070T100D31)
- TRIPP LITE Replacement UPS Battery, 48V DC, 9 Ah, Hardwired (RBC94-2U)
- TRIPP LITE UPS Battery, APC, Belkin, Best, Powerware, Liebert & Other UPS, 12V DC, 9 Ah, F2 Terminal (RBC51)
- TRIPP LITE Replacement UPS Battery, SMART500RT1U, SMX500RT1U, 12V DC, 7.2 Ah, Hardwired (RBC62-1U)
- TRIPP LITE TRIPP LITE P044-06I 6" 5-20P to L5-20R Adapter Cable (P044-06I)
- TRIPP LITE Ups Stand By Tripp Lite (2-9USTAND)
- TRIPP LITE Battery Module, Tripp Lite UPS System, 72V DC (BP48V27-2US TRIPP LITE)
- EREPLACEMENTS Replacement Ups Battery F/Apc (SLA55-ER)
- Tripp Lite Power Systems