Shop All Uninterruptible Power Supplies (UPS) Accessories
Tripp Lite
Battery Pack, Tripp Lite SV20, SV40, SV60, SV80, SV100, SV120 or SV140, 120V DC, Hardwired
Mfr # EBP240V3501NB
Zoro # G6760785
product price: $8,867.99
/ea
Free Shipping & Returns
$8,867.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tripp Lite SV20, SV40, SV60, SV80, SV100, SV120 or SV140
- Voltage - Batteries 120V DC
- Battery Connection Hardwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # EBP240V3501NB
- Zoro # G6760785
- UPC # 037332224552
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | Battery Pack |
For Use With | Tripp Lite SV20, SV40, SV60, SV80, SV100, SV120 or SV140 |
Voltage - Batteries | 120V DC |
Battery Connection | Hardwired |
Description
Battery Pack 3-Phase UPS +/-120VDC 1 Cab
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 42 Spaces, 250A, 277/480V, Convertible Main Lug, 3 Phase (NF442L2)
- PANDUIT Noise Shield, 4"x3ft, Two-Piece (SD4EMI)
- KABLE KONTROL Cable Zip Ties 32" Inch Long Heavy Duty - UV Resistant Nylon - 175 Lbs Tensile Strength - 50 pc Pack (CT275)
- EATON Push Button operator, 22 mm, Red (M22M-DR-R)
- TRIPP LITE UPS Battery, 12V DC, 7 Ah (RBC2A)
- TRIPP LITE UPS Battery, SMART1500RMXL2U, SMART2200RMXL2U, SMART3000RM2U, SU1500RTXL2Ua, SU2200RTXL2Ua, 9 Ah (RBC94-2U)
- TRIPP LITE Battery Module, Tripp Lite UPS System, 72V DC (BP48V27-2US TRIPP LITE)
- TRIPP LITE UPS Battery, Select Best, Powerware, Liebert and Other UPS, (3) 12V DC, 9 Ah (RBC53)
- TRIPP LITE Replacement UPS Battery, 48V DC, 9 Ah, Hardwired (RBC94-2U)
- TRIPP LITE TRIPP LITE P044-06I 6" 5-20P to L5-20R Adapter Cable (P044-06I)
- J&J ELECTRONICS J&J Electronics 005899F Raypak Thermal Fuse (005899F)
- Tripp Lite Uninterruptible Power Supplies (UPS) Accessories