Shop All Uninterruptible Power Supplies (UPS) Accessories
Tripp Lite
Battery Pack, Tripp Lite SV20, SV40, SV60, SV80, SV100, SV120 or SV140, 120V DC, Hardwired
Mfr # EBP240V2502NB
Zoro # G6760819
product price: $17,957.99
/ea
Free Shipping & Returns
$17,957.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tripp Lite SV20, SV40, SV60, SV80, SV100, SV120 or SV140
- Voltage - Batteries 120V DC
- Battery Connection Hardwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # EBP240V2502NB
- Zoro # G6760819
- UPC # 037332224576
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | Battery Pack |
For Use With | Tripp Lite SV20, SV40, SV60, SV80, SV100, SV120 or SV140 |
Voltage - Batteries | 120V DC |
Battery Connection | Hardwired |
Description
Battery Pack 3-Phase UPS +/-120VDC 2 Cab
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Terminal Cover, 10 Pole, For 6ZEG0 (10L533)
- TECHFLEX Deutsch, Connector Kit, 2 Pin (DT02GY)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, LED (9001SKT38LRR31)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Black (32UK43)
- TRIPP LITE Replacement UPS Battery, 48V DC, 9 Ah, Hardwired (RBC94-2U)
- TRIPP LITE UPS Battery, APC, Belkin, Best, Powerware, Liebert & Other UPS, 12V DC, 9 Ah, F2 Terminal (RBC51)
- TRIPP LITE TRIPP LITE P044-06I 6" 5-20P to L5-20R Adapter Cable (P044-06I)
- TRIPP LITE Battery Module, Tripp Lite UPS System, 72V DC (BP48V27-2US TRIPP LITE)
- TRIPP LITE UPS Battery, SMART1500RMXL2U, SMART2200RMXL2U, SMART3000RM2U, SU1500RTXL2Ua, SU2200RTXL2Ua, 9 Ah (RBC94-2U)
- TRIPP LITE Ups Stand By Tripp Lite (2-9USTAND)
- APC UPS Battery, Mfr. No. SUM1500RMXL2U, SMT2200RM2U, SMT3000RM2U, SUM3000RMXL2U, 48V DC, 10 Ah (RBC43)
- Tripp Lite Power Systems