Shop All Uninterruptible Power Supplies (UPS) Accessories
Tripp Lite
Battery Pack, Tripp Lite SV20, SV40, SV60, SV80, SV100, SV120 or SV140, 120V DC, Hardwired
Mfr # EBP240V2501NB
Zoro # G6760706
product price: $8,178.99
/ea
Free Shipping & Returns
$8,178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tripp Lite SV20, SV40, SV60, SV80, SV100, SV120 or SV140
- Voltage - Batteries 120V DC
- Battery Connection Hardwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # EBP240V2501NB
- Zoro # G6760706
- UPC # 037332224064
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | Battery Pack |
For Use With | Tripp Lite SV20, SV40, SV60, SV80, SV100, SV120 or SV140 |
Voltage - Batteries | 120V DC |
Battery Connection | Hardwired |
Description
Battery Pack 3-Phase UPS +/-120VDC 1 Cab
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Heat Shrink Quick Disconnects, Female, Red, 25 Pack (60271)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG, Length: 2.21 in (YA28L4BOX)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 1A, 1 Pole, 240/415V AC, Z Curve (M9F44101)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- TRIPP LITE UPS Battery, Select Best, Powerware, Liebert and Other UPS, (3) 12V DC, 9 Ah (RBC53)
- TRIPP LITE Battery Module, Tripp Lite UPS System, 72V DC (BP48V27-2US TRIPP LITE)
- TRIPP LITE Ups Stand By Tripp Lite (2-9USTAND)
- TRIPP LITE Replacement UPS Battery, SMART500RT1U, SMX500RT1U, 12V DC, 7.2 Ah, Hardwired (RBC62-1U)
- TRIPP LITE UPS Battery, 12V DC, 7 Ah (RBC2A)
- TRIPP LITE UPS Battery, SMART1500RMXL2U, SMART2200RMXL2U, SMART3000RM2U, SU1500RTXL2Ua, SU2200RTXL2Ua, 9 Ah (RBC94-2U)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (TRIPP LITE-SU2200RTXL2U 48V VERSION)
- Tripp Lite Power Systems