Shop All Uninterruptible Power Supplies (UPS) Accessories
Tripp Lite
Battery Pack, Tripp Lite SU3000RTXLCDTAA, 72V DC, Attached Cable
Mfr # BP72V18-2USTAA
Zoro # G6766306
product price: $1,118.99
/ea
Free Shipping & Returns
$1,118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tripp Lite SU3000RTXLCDTAA
- Voltage - Batteries 72V DC
- Battery Connection Attached Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # BP72V18-2USTAA
- Zoro # G6766306
- UPC # 037332196293
- Country of Origin Taiwan, Province of China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | Battery Pack |
For Use With | Tripp Lite SU3000RTXLCDTAA |
Voltage - Batteries | 72V DC |
Battery Connection | Attached Cable |
Description
External Battery Pack Select Online UPS
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120V AC (Y65A13-0)
- SIEMENS Circuit Breaker, QP Series 80A, 2 Pole, 120/240V AC (ITEQ280)
- CALBRITE Conduit Fitting, SS, Trade Size 1/2in (S60500DP00)
- ANCOR Purple 14 AWG Tinned Copper Wire - 250' (104725)
- TRIPP LITE TRIPP LITE P044-06I 6" 5-20P to L5-20R Adapter Cable (P044-06I)
- TRIPP LITE UPS Battery, (2) 12V DC, 9 Ah, Pre-wired (RBC92-2U)
- TRIPP LITE UPS Battery, SMART1500RMXL2U, SMART2200RMXL2U, SMART3000RM2U, SU1500RTXL2Ua, SU2200RTXL2Ua, 9 Ah (RBC94-2U)
- TRIPP LITE Battery Module, Tripp Lite UPS System, 72V DC (BP48V27-2US TRIPP LITE)
- TRIPP LITE Replacement UPS Battery, SMART500RT1U, SMX500RT1U, 12V DC, 7.2 Ah, Hardwired (RBC62-1U)
- TRIPP LITE UPS Battery, APC, Belkin, Best, Powerware, Liebert & Other UPS, 12V DC, 9 Ah, F2 Terminal (RBC51)
- VERTIV Vertiv Liebert Gxt5 288V Battery Replacement Kit For Liebert (GXT5-288VBATKIT)
- Tripp Lite Power Systems