Shop All Uninterruptible Power Supplies (UPS) Accessories
Tripp Lite
Battery Pack, SUT20K, SUT30K, SUT40K, SUT60K, 144V DC, Hardwired
Mfr # BP288VEBP
Zoro # G6760968
product price: $7,454.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$7,454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SUT20K, SUT30K, SUT40K, SUT60K
- Voltage - Batteries 144V DC
- Battery Connection Hardwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # BP288VEBP
- Zoro # G6760968
- UPC # 037332204110
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Battery Pack |
For Use With | SUT20K, SUT30K, SUT40K, SUT60K |
Voltage - Batteries | 144V DC |
Battery Connection | Hardwired |
Description
Battery Pack 3-Phase UPS +/-144VDC 208V
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001SKR2U)
- MIDWEST FASTENER Ceramic Fuse, MDA Series, Time-Delay, 10A, 250V AC, 5 PK (67246)
- HONEYWELL Miniature Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RW53-A2)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 18 AWG, 500 ft, Red, PVC Insulation (76502.18.03)
- TRIPP LITE UPS Battery, SMART3000RMXL2U, (8) 12V DC, 5 Ah, Pre-wired (RBC58-2U)
- TRIPP LITE UPS Battery, APC, Belkin, Best, Powerware, Liebert & Other UPS, 12V DC, 9 Ah, F2 Terminal (RBC51)
- TRIPP LITE UPS Battery, SMART1500RMXL2U, SMART2200RMXL2U, SMART3000RM2U, SU1500RTXL2Ua, SU2200RTXL2Ua, 9 Ah (RBC94-2U)
- TRIPP LITE Battery Module, Tripp Lite UPS System, 72V DC (BP48V27-2US TRIPP LITE)
- TRIPP LITE Ups Stand By Tripp Lite (2-9USTAND)
- TRIPP LITE UPS Battery, 12V DC, 7 Ah (RBC2A)
- ZORO SELECT Plug-In Charger, EU, Desktop, 15V DC, Neg (11Y734)
- Tripp Lite Uninterruptible Power Supplies (UPS) Accessories