Shop All Uninterruptible Power Supplies (UPS) Accessories
Tripp Lite
Battery Pack, SmartOnline 20kVA, 30kVA and 40kVA 3-Phase UPS Systems or SUBF2030, 240V DC, Cabling
Mfr # SURBC2030
Zoro # G6768616
Free Shipping & Returns
$5,775.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With SmartOnline 20kVA, 30kVA and 40kVA 3-Phase UPS Systems or SUBF2030
- Voltage - Batteries 240V DC
- Battery Connection Cabling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # SURBC2030
- Zoro # G6768616
- UPC # 037332011985
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Battery Pack |
For Use With | SmartOnline 20kVA, 30kVA and 40kVA 3-Phase UPS Systems or SUBF2030 |
Voltage - Batteries | 240V DC |
Battery Connection | Cabling |
Description
Internal Battery Pack 20kVA / 30kVA 3-Ph
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101204GNK)
- HALEX Connector Cable Clamp Nm 1Inch (05110B)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 1.5A, 250V AC, 100A at 250V AC, 10kA at 125V AC (BP/AGC-1-1/2-RP)
- DAYTON Photocontrol, Flush, 120VAC (26WA77)
- TRIPP LITE UPS Battery, (2) 12V DC, 9 Ah, Pre-wired (RBC92-2U)
- TRIPP LITE Battery Module, Tripp Lite UPS System, 72V DC (BP48V27-2US TRIPP LITE)
- TRIPP LITE UPS Battery, SMART1500RMXL2U, SMART2200RMXL2U, SMART3000RM2U, SU1500RTXL2Ua, SU2200RTXL2Ua, 9 Ah (RBC94-2U)
- TRIPP LITE TRIPP LITE P044-06I 6" 5-20P to L5-20R Adapter Cable (P044-06I)
- TRIPP LITE Ups Stand By Tripp Lite (2-9USTAND)
- TRIPP LITE UPS Battery, APC, Belkin, Best, Powerware, Liebert & Other UPS, 12V DC, 9 Ah, F2 Terminal (RBC51)
- GE FANUC Hhm Battery Charger 115/230V-Ac 150Ma 15V-Dc Ac To Dc Power Supply (IC660BCM501B)
- Tripp Lite Power Systems