Shop All Uninterruptible Power Supplies (UPS) Accessories
Tripp Lite
Battery Pack, 240V DC, Detachable Cable
Mfr # BP240V10RT3UTAA
Zoro # G6766288
product price: $1,958.99
/ea
Free Shipping & Returns
$1,958.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tripp Lite SU8000RT3UTAA, SU8000RT3U1TFTAA, SU10000RT3UTAA, SU10000RT3U2TFTAA, SU16KRTAA, SU16KRT-1TFTAA, SU20KRTAA or SU20KRT-1TFTAA UPS system
- Voltage - Batteries 240V DC
- Battery Connection Detachable Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # BP240V10RT3UTAA
- Zoro # G6766288
- UPC # 037332152541
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | Battery Pack |
For Use With | Tripp Lite SU8000RT3UTAA, SU8000RT3U1TFTAA, SU10000RT3UTAA, SU10000RT3U2TFTAA, SU16KRTAA, SU16KRT-1TFTAA, SU20KRTAA or SU20KRT-1TFTAA UPS system |
Voltage - Batteries | 240V DC |
Battery Connection | Detachable Cable |
Description
External Battery Pack 240V for Select UP
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS71US-275)
- SQUARE D QOU Circuit Breaker Finger Save Cover, High A (QOULFSC1)
- WIEGMANN Fiberglass Enclosure, 29.90 in H, 20 in W, 9.23 in D, NEAM 4X; 12, Hinged (HW-N4X302008CH)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 40A, 250V AC, Non-Indicating (NON-40)
- TRIPP LITE UPS Battery, APC, Belkin, Best, Powerware, Liebert & Other UPS, 12V DC, 9 Ah, F2 Terminal (RBC51)
- TRIPP LITE TRIPP LITE P044-06I 6" 5-20P to L5-20R Adapter Cable (P044-06I)
- TRIPP LITE UPS Battery, 12V DC, 7 Ah (RBC2A)
- TRIPP LITE UPS Battery, (2) 12V DC, 9 Ah, Pre-wired (RBC92-2U)
- TRIPP LITE UPS Battery, Select Best, Powerware, Liebert and Other UPS, (3) 12V DC, 9 Ah (RBC53)
- TRIPP LITE Ups Stand By Tripp Lite (2-9USTAND)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, NB Terminal (EATON-POWERWARE PW3110-425VA)
- Tripp Lite Uninterruptible Power Supplies (UPS) Accessories