Shop All Uninterruptible Power Supplies (UPS) Accessories
Tripp Lite
Battery Module, Tripp Lite UPS System, 72V DC
Mfr # BP48V27-2US TRIPP LITE
Zoro # G303450233
Free Shipping & Returns
$1,922.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tripp Lite UPS System
- Voltage - Batteries 72V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # BP48V27-2US TRIPP LITE
- Zoro # G303450233
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | Battery Module |
For Use With | Tripp Lite UPS System |
Voltage - Batteries | 72V DC |
Description
Replacement for Tripp Lite Bp48v27-2us
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 5A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-5)
- NVENT HOFFMAN Gasket Kit, 0.375x1.00, Rubber (GSKTKITE375)
- GE Thermal Unit, 1.49A (CR123H172A)
- IFM Electronic Level Sensor, 2x NO/NC (LR7300)
- TRIPP LITE UPS Battery, 12V DC, 7 Ah (RBC2A)
- TRIPP LITE Ups Stand By Tripp Lite (2-9USTAND)
- TRIPP LITE TRIPP LITE P044-06I 6" 5-20P to L5-20R Adapter Cable (P044-06I)
- TRIPP LITE UPS Battery, APC, Belkin, Best, Powerware, Liebert & Other UPS, 12V DC, 9 Ah, F2 Terminal (RBC51)
- TRIPP LITE UPS Battery, SMART3000RMXL2U, (8) 12V DC, 5 Ah, Pre-wired (RBC58-2U)
- TRIPP LITE UPS Battery, SMART1500RMXL2U, SMART2200RMXL2U, SMART3000RM2U, SU1500RTXL2Ua, SU2200RTXL2Ua, 9 Ah (RBC94-2U)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F1 Terminal (POWER-PATROL SEC1075)
- Tripp Lite Power Systems