Shop All Uninterruptible Power Supplies (UPS) Accessories
Tripp Lite
Battery Module, Tripp Lite UPS System, 36V DC
Mfr # BP36V27-2US TRIPP LITE
Zoro # G503450163
Free Shipping & Returns
$1,369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tripp Lite UPS System
- Voltage - Batteries 36V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # BP36V27-2US TRIPP LITE
- Zoro # G503450163
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | Battery Module |
For Use With | Tripp Lite UPS System |
Voltage - Batteries | 36V DC |
Description
Replacement for Tripp Lite Bp36v27-2us
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 400A, Fast-Acting, 500V AC, Bolt-On (FWH-400A)
- CANTEX BODY CONDUIT PVC LB3"" (5133670U)
- EATON BUSSMANN Automotive Cartidge Fuse, FLF Series, 40A, 32V DC, Non-Indicating (FLF-40)
- LUTRON Lighting Dimmer, Incandescent, Rocker (MACL-153M-WH)
- TRIPP LITE Replacement UPS Battery, 9 Ah, Hardwired (RBC94-2U)
- TRIPP LITE Replacement UPS Battery, SMART500RT1U, SMX500RT1U, 7.2 Ah, Hardwired (RBC62-1U)
- TRIPP LITE TRIPP LITE P044-06I 6" 5-20P to L5-20R Adapter Cable (P044-06I)
- TRIPP LITE Battery Module, Tripp Lite UPS System, 72V DC (BP48V27-2US TRIPP LITE)
- TRIPP LITE UPS Battery, Select Best, Powerware, Liebert and Other UPS, (3) 12V DC, 9 Ah (RBC53)
- TRIPP LITE Ups Stand By Tripp Lite (2-9USTAND)
- APC UPS Battery, APC UPS, 12V DC, 12 Ah, Connectors (RBC4)
- Tripp Lite Power Systems