Shop All Uninterruptible Power Supplies (UPS) Accessories
Tripp Lite
Battery Module, SV-Series Small/Medium-Frame 3-Phase UPS Systems, 120V DC, DC Bus
Mfr # SVBM
Zoro # G6760776
product price: $3,637.99
/ea
Free Shipping & Returns
$3,637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SV-Series Small/Medium-Frame 3-Phase UPS Systems
- Voltage - Batteries 120V DC
- Battery Connection DC Bus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SVBM
- Zoro # G6760776
- UPC # 037332202567
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | Battery Module |
For Use With | SV-Series Small/Medium-Frame 3-Phase UPS Systems |
Voltage - Batteries | 120V DC |
Battery Connection | DC Bus |
Description
Battery Module for SV Small/Medium Frame
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Nylon Ring Terminal #6 Stud PK50 (MNG10-6RX)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 2A, 250V AC, 100A at 250V AC, 10kA at 250V DC, 5 PK (ABC-2-R)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 100A Amp Range, 250V AC/DC Volt Rating (21038R)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 25 ft. (9553)
- TRIPP LITE UPS Battery, 12V DC, 7 Ah (RBC2A)
- TRIPP LITE Battery Module, Tripp Lite UPS System, 72V DC (BP48V27-2US TRIPP LITE)
- TRIPP LITE UPS Battery, Select Best, Powerware, Liebert and Other UPS, (3) 12V DC, 9 Ah (RBC53)
- TRIPP LITE UPS Battery, SMART1500RMXL2U, SMART2200RMXL2U, SMART3000RM2U, SU1500RTXL2Ua, SU2200RTXL2Ua, 9 Ah (RBC94-2U)
- TRIPP LITE Ups Stand By Tripp Lite (2-9USTAND)
- TRIPP LITE UPS Battery, APC, Belkin, Best, Powerware, Liebert & Other UPS, 12V DC, 9 Ah, F2 Terminal (RBC51)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 8 Ah, Cabling, F2 Terminal (LIFTMASTER-LA-412-D DUAL)
- Tripp Lite Uninterruptible Power Supplies (UPS) Accessories