Shop All Uninterruptible Power Supplies (UPS) Accessories
Tripp Lite
Battery Module, BC2000LAN, BC4000LAN, OMNI2000IN, 12V DC, 75 Ah
Mfr # 37332119766
Zoro # G903449330
product price: $1,080.99
/ea
Free Shipping & Returns
$1,080.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With BC2000LAN, BC4000LAN, OMNI2000IN
- Voltage - Batteries 12V DC
- Capacity - Batteries 75 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # 37332119766
- Zoro # G903449330
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | Battery Module |
For Use With | BC2000LAN, BC4000LAN, OMNI2000IN |
Voltage - Batteries | 12V DC |
Capacity - Batteries | 75 Ah |
Description
Replacement for Tessco 37332119766
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE CABLE TIES 14 120lb Natural/ White Cable Tie 100/BG (AL-14-120-9-C)
- AMPHENOL ER 6C 616 SKT PLUG (MS3106A1812S)
- EATON Circuit Breaker, FAZ Series 40A, 3 Pole, 277/480V AC, D Curve (FAZ-D40/3)
- RACO Conn Flex, Ac/Mc, Insul, 1-1/2", Mall Iron (3306)
- TRIPP LITE UPS Battery, Select Best, Powerware, Liebert and Other UPS, (3) 12V DC, 9 Ah (RBC53)
- TRIPP LITE Battery Module, Tripp Lite UPS System, 72V DC (BP48V27-2US TRIPP LITE)
- TRIPP LITE UPS Battery, APC, Belkin, Best, Powerware, Liebert & Other UPS, 12V DC, 9 Ah, F2 Terminal (RBC51)
- TRIPP LITE UPS Battery, (2) 12V DC, 9 Ah, Pre-wired (RBC92-2U)
- TRIPP LITE UPS Battery, SMART3000RMXL2U, (8) 12V DC, 5 Ah, Pre-wired (RBC58-2U)
- TRIPP LITE TRIPP LITE P044-06I 6" 5-20P to L5-20R Adapter Cable (P044-06I)
- HONEYWELL Replacement Part, BW Icon, BW Icon+, 5V (CP-BAT)
- Tripp Lite Uninterruptible Power Supplies (UPS) Accessories