Shop All Power Inverters
Tripp Lite
Power Inverter and Battery Charger, Modified Sine Wave, 2,500 W Peak, 1,250 W Continuous, 1 Outlets
Mfr # RV1250ULHW
Zoro # G4403436
Free Shipping & Returns
$762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 2,500 W
- Continuous Output Power 1,250 W
- Inverter Output Form Modified Sine Wave
- Inverter Input Voltage 12V DC; 120V AC
- Inverter Output Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # RV1250ULHW
- Zoro # G4403436
- UPC # 037332121691
- Country of Origin China
- Category Power Inverters
Dimensions
Depth | 8-3/4" |
Charger Depth | 9 in |
Inverter Width | 8.7 in |
Height | 9" |
Inverter Height | 7 in |
Inverter Depth | 9 in |
Charger Height | 7 in |
Width | 7" |
Charger Width | 8.8 in |
Charger DxWxH | 9 in x 8.8 in x 7 in |
Unit Dimensions (hwd / in.) | 7.000 x 8.750 x 9.000 |
Input Cord Length Details | DC INPUT: User supplies cabling. 4 gauge or larger (see manual). AC INPUT: hardwire |
Description
Inverter and Battery Charger, Inverter Output Form Modified Sine Wave, DC Connection 2 Bolt-Down Terminals, Peak Output Power 1,500 W, Inverter Input Voltage 120V AC, Inverter Output Voltage 120V AC, Charger Input Voltage 120V AC, Charger Output Voltage 120V, Case Material Polycarbonate, Cooling Method Fan, Application Automotive
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Manual Mtr Protector, 2.5A, Rotary, Frame B (XTPR2P5BC1)
- L.H. DOTTIE Electrical Box Cover, Carbon Steel, Ceiling Plate (CP5)
- SIEMENS Miniature Circuit Breaker, Q Series 20A, 1 Pole, 120V AC (Q120HID)
- EATON Nonfusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 60 A, NEMA 1 (DH362UGK)
- TRIPP LITE Power Inverter, Pure Sine Wave, 12,000 W Peak, 6,000 W Continuous, 1 Outlets (APSX6048VRNET)
- TRIPP LITE Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (PV3000GFCI)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 1,500 W Peak, 750 W Continuous, 2 Outlets (APS750)
- TRIPP LITE Power Inverter, Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (PV3000)
- TRIPP LITE Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (PV3000HF TRIPP LITE)
- TRIPP LITE Power Inverter, Modified Sine Wave, 4,800 W Peak, 2,400 W Continuous, 2 Outlets (PV2400FC)
- XANTREX Power Inverter, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous (817-1000)
- Tripp Lite Power Inverters