Shop All Power Strips
Tripp Lite
Automatic Voltage Switch, Surge, 190J
Mfr # AVS5D
Zoro # G5187537
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 1
- Voltage 230V
- Color Light Gray
- Housing Material Plastic
- NEMA Plug Configuration BS1363
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # AVS5D
- Zoro # G5187537
- UPC # 037332182197
- Country of Origin China
- Category Power Strips
Dimensions
Height | 5.2" |
Depth | 1.9" |
Width | 2.5" |
Description
Automatic Voltage Switch,Surge,190J
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 160A, 70A (R-25)
- INTERMATIC Electromechanical Timer, 24-Hr, DPST, 40A (T174R)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11GC2E)
- EATON Illuminated Emergency Stop Push Button (M22-PVLT-K01-R)
- TRIPP LITE Surge Protector Strip, 4 Outlet, White (EURO-4)
- TRIPP LITE PDU Accessory, Rear Support Rail Kit (PDU4PKIT)
- TRIPP LITE Strip Power 6, 15 Ft., Metal 6 Ft. (UL24CB-15)
- TRIPP LITE Protect It Surge Protector, 4 Side-Mount Outlet, Direct Plug-In, 720J (TLP4BK)
- TRIPP LITE Tripp Lite SWIVEL6 Protect It!! Surge Suppressor, 6 Swivel Outlets, Direct Plug-In, 1500 Joules (SWIVEL6)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 15 ft., White (PS-615-HG)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 6 ft, Beige (6SPDX)
- Tripp Lite Extension Cords & Power Strips