Shop All Radios
Tripp Lite
Audio Extension 25 ft. 3.5mm Male to Female Stereo Cable
Mfr # P311-025
Zoro # G0258965
product price: $13.52
/ea
$13.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Molded
- Product Type Audio Cable
- Cable Length 25 ft
- Cable Type Mini-phone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P311-025
- Zoro # G0258965
- UPC # 37332174178
- Country of Origin China
- Category Radios
Dimensions
Cable Length | 25 ft |
Details
Color | Black |
Features | Molded |
Product Type | Audio Cable |
Cable Type | Mini-phone |
Shielding | Yes |
Description
The 25 ft. Tripp Lite 3.5 mm Stereo Extension Cable allows you to increase the audio signal distance from your PC or other stereo devices to speakers without any loss of signal quality. Braided shielding repels unwanted EMI/RFI interference, resulting in a clean audio signal. It has fully molded ends for a lifetime of use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Workstream by Sngl Motor Back to Basics Electric Sit-Stand Desk_ Black (35377)
- LG UHD TV, 55", Commercial, LG (55UT343H)
- PYLE Professional Dynamic Unidirectional Mic (PDMIC59)
- PYLE Tablet Pc Mount, PSPADLKW08W (PSPADLKW08W)
- MILWAUKEE TOOL Radio and Battery (2951-20, 48-11-2425)
- JENSEN Radio, Black, 6" W, 6" D, 5-1/4" H (MR-80)
- ALL LINE SCY ISNR100 Audiopipe Hi & Low Impedance Adaptor (ISNR100)
- PHILIPS Voice Tracer 6110 Digital Recorder, 8 GB, Black (DVT6110)
- DELTA / JOBOX CRESCENT JOBOX SITEVAULT CHEST 36X20 (2-652990)
- AUDIOBOX RXC-25BT 10-Watt Portable Cassette Player and Recorder Boombox with 3-Band Radio, Bluetooth Black (RXC-25BTBLK)
- KARAOKE USA Karaoke Usa GF842 DVD-CD Plus G-MP3 Plus G Bluetooth Karaoke System with TFT Color Screen & LED Sync Lights; Black - 7 in. (GF842)
- Tripp Lite Radios