Shop All Stereo & Optical Audio Cables
Tripp Lite
Audio Cable, Ultra Thin, Mini Toslink, 3m
Mfr # A104-03M
Zoro # G5190510
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Audio Cable
- Length 10 ft.
- Cable Length 9.84 ft
- For Use With Electromagnetic and Radio-Frequency interference
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # A104-03M
- Zoro # G5190510
- UPC # 037332189097
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 10 ft. |
Cable Length | 9.84 ft |
Details
Cable Type | Audio Cable |
For Use With | Electromagnetic and Radio-Frequency interference |
Color | Black |
Connector Type | Toslink Male/Toslink Male |
Features | Digital Optical Fiber Offers The Best In Audio Clarity |
Number of Cables | 1 |
Standards | RoHS Compliant |
Item | Audio Cable,Ultra Thin,Mini Toslink,3m |
Description
Audio Cable,Ultra Thin,Mini Toslink,3m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Clear Acrylic Monitor Riser 21"W x 7.75"D x 4.5"H (515360)
- BATTERY CLERK AJC Simplex 72 Fire Alarm Control Panel Battery Alarm Replacement Battery 12Ah, 6V, F1 (AJC-C12S-V-0-186062)
- DURACELL Battery, Size 123, Lithium, 3V, PK2 (DL123)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 28Ah, Bolt (5EFG1)
- TRIPP LITE Serial Adapter Cable, USB, Gray (U209-000-R)
- TRIPP LITE DVI Single Cable, TMDS, DVI-D M/M, 6ft, Connector Type: Male to Male (P561-006)
- TRIPP LITE SCSI Cable, Ultra2/U160/U320, VHDCI, 6ft (S455-006)
- TRIPP LITE Mini DisplayPort Cable, M/M, 6ft (P584-006)
- TRIPP LITE HDMI Video Cable, 25 ft., Black (P568-025)
- TRIPP LITE Audio Cable, Ultra Thin, Mini Toslink, 2m (A104-02M)
- ADD-ON Addon 20.00Cm (8.00In) Displayport Male To Hdmi Female Black Adapter (DISPLAYPORT2HDMI)
- Tripp Lite Stereo & Optical Audio Cables