Shop All Stereo & Optical Audio Cables
Tripp Lite
Audio Cable, Toslink, Optical, SPDIF, 4m
Mfr # A102-04M
Zoro # G5190538
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13 ft.
- Cable Type Audio Cable
- For Use With Electromagnetic and Radio-Frequency interference
- Jacket Material PVC
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # A102-04M
- Zoro # G5190538
- UPC # 037332121929
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 13 ft. |
Details
Cable Type | Audio Cable |
For Use With | Electromagnetic and Radio-Frequency interference |
Jacket Material | PVC |
Color | Black |
Connector Type | Toslink Male/Toslink Male |
Features | Digital Optical Fiber Offers The Best In Audio Clarity |
Number of Cables | 1 |
Standards | RoHS Compliant |
Item | Audio Cable,Toslink,Optical,SPDIF,4m |
Description
Audio Cable,Toslink,Optical,SPDIF,4m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Audio Cable, 3.5mm, 15 Ft (5579)
- MONOPRICE Power Cord - Polarized NEMA 1-15P to Polarized IEC 60320 C7_ 18AWG_ 10 (41080)
- EVEREADY ENER Watc Photo Battery (A76BPZ)
- ILC Replacement for Nikon Nivo 5M (NIVO 5M NIKON)
- TRIPP LITE Audio Cable, Mini Stereo, 3.5mm, M/M, 1ft (P312-001)
- TRIPP LITE Null Modem Serial RS232 Cable Adapter DB9 Female / Female 10ft (P450-010)
- TRIPP LITE DVI Dual Link Cable, TMDS, DVI-D M/M, 3ft (P560-003)
- TRIPP LITE DVI Dual Link Cable, TMDS, DVI-D M/M, 6ft (P560-006)
- TRIPP LITE DVI Single Cable, TMDS, DVI-D M/M, 15ft, Length: 15 ft. (P562-015)
- TRIPP LITE DisplayPort Cable, HD, Adapter, M/M, 3ft (P582-003)
- STEREN 3.5mm to 3 RCA AV Camcorder Cable (ST85407)
- Tripp Lite Stereo & Optical Audio Cables