Shop All Stereo & Optical Audio Cables
Tripp Lite
Audio Cable, Toslink, Optical, SPDIF, 2m
Mfr # A102-02M
Zoro # G5190565
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Audio Cable
- Length 6 ft.
- For Use With Electromagnetic and Radio-Frequency interference
- Jacket Material PVC
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # A102-02M
- Zoro # G5190565
- UPC # 037332121912
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 6 ft. |
Details
Cable Type | Audio Cable |
For Use With | Electromagnetic and Radio-Frequency interference |
Jacket Material | PVC |
Color | Black |
Connector Type | Toslink Male/Toslink Male |
Features | Digital Optical Fiber Offers The Best In Audio Clarity |
Number of Cables | 2 |
Standards | RoHS Compliant |
Item | Audio Cable,Toslink,Optical,SPDIF,2m |
Description
Audio Cable,Toslink,Optical,SPDIF,2m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Mobile Height Adjustable Laptop Workstation, Aluminum/Steel, Silver (670061)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 20Ah, Bolt (2UKK9)
- RAYOVAC Rayovac, HIGH ENERGY PREMIUM ALKALINE 9V BATTERIES, 8PK (A16048PPK)
- MIGHTY MAX BATTERY 12V 8Ah Belkin F6C120-UNV 12V 8Ah UPS Battery : Replacement (ML8-12186111112)
- TRIPP LITE DVI Dual Link Cable, TMDS, DVI-D M/M, 25ft (P560-025)
- TRIPP LITE Audio Cable, 3.5mm, Y Split, 2xRCA, 6ft (P314-006)
- TRIPP LITE DVI Dual Link Cable, Analog, DVI-D M/M, 6ft (P560-006-DLI)
- TRIPP LITE DVI Dual Link Cable, TMDS, DVI-D M/M, 10ft (P560-010)
- TRIPP LITE Mini Stereo Audio Extension Cable for Speakers and Headphones M/F, 3.5mm, 6 ft, Black (P311-006)
- TRIPP LITE DVI Dual Link Cable, TMDS, DVI-D M/M, 3ft (P560-003)
- ROCSTOR Hdmi High Speed w/ Ethernet Cable - 3 (Y10C106-B1)
- Tripp Lite Stereo & Optical Audio Cables