Shop All Stereo & Optical Audio Cables
This Product is Discontinued
Tripp Lite
Audio Cable, RF Digital Coax, RCA, M/M, 12ft (Discontinued)
Mfr # A060-012
Zoro # G5187686
This Product is Discontinued
Key Features
- Length 12 ft.
- Cable Type Audio Cable
- Jacket Material PVC
- Color Black
- Connector Type RCA Male to Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # A060-012
- Zoro # G5187686
- UPC # 037332121882
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 12 ft. |
Details
Cable Type | Audio Cable |
Jacket Material | PVC |
Color | Black |
Connector Type | RCA Male to Male |
Features | 6-Cut, Rca Connectors, With Split-Tip Center Pin, Ensure A Precise Connection |
Conductor Material | Copper |
Shielded / Unshielded | Shielded |
Number of Cables | 2 |
Shielding | Dual Shielded |
Standards | RoHS Compliant |
Item | Audio Cable,RF Digital Coax,RCA,M/M,12ft |
Description
Audio Cable,RF Digital Coax,RCA,M/M,12ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.