Shop All Stereo & Optical Audio Cables
Tripp Lite
Audio Cable, Mini Stereo, 3.5mm, M/M, 6ft
Mfr # P312-006-RA
Zoro # G5188961
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Cable Type 3.5mm Mini Stereo
- Cable Length 6 ft
- For Use With IPod, IPhone, and MP3 Players
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # P312-006-RA
- Zoro # G5188961
- UPC # 037332183989
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 6 ft. |
Cable Length | 6 ft |
Details
Cable Type | 3.5mm Mini Stereo |
For Use With | IPod, IPhone, and MP3 Players |
Color | Black |
Connector Type | Male to Male |
Features | Gold Plated Connectors Ensure Excellent Conductivity |
Number of Cables | 3 |
Standards | RoHS Compliant |
Item | Audio Cable,Mini Stereo,3.5mm,M/M,6ft |
Description
Audio Cable,Mini Stereo,3.5mm,M/M,6ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Apple A1234 Battery (A1234 BATTERY APPLE)
- WEATHERTECH Tablet Holder (8ATBH1)
- ILC Replacement for Flir T197410 Battery (T197410 BATTERY FLIR)
- MIGHTY MAX BATTERY 12V 7Ah Zipp Battery SLA-12V-7AH-T1 Replacement Battery (ML7-121911111111011111101)
- TRIPP LITE HDMI Video Cable, 25 ft., Black (P568-025)
- TRIPP LITE Coax Monitor Cable, 6 ft., Black (P502006)
- TRIPP LITE Audio Cable, Ultra Thin, Mini Toslink, 2m (A104-02M)
- TRIPP LITE Null Modem Serial RS232 Cable Adapter DB9 Female / Female 10ft (P450-010)
- TRIPP LITE Audio Cable, 3.5mm, 3 to 4 Position, 6" (P318-06N-MFF)
- TRIPP LITE Audio Cable, 3.5mm, Y Split, 2xRCA, 6ft (P314-006)
- QVS 25 ft. Dual-RCA Premium Component Audio Combo Cable (RCA2A-25)
- Tripp Lite Stereo & Optical Audio Cables