Shop All Stereo & Optical Audio Cables
Tripp Lite
Audio Cable, 3.5mm, Y Split, 2 RCA, 6"
Mfr # P316-06N
Zoro # G5188858
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type 3.5mm Mini Stereo
- Length 6"
- Connector Type Female to Male
- Color Black
- Features Molded Ends For A Lifetime Of Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P316-06N
- Zoro # G5188858
- UPC # 037332183996
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 6" |
Details
Cable Type | 3.5mm Mini Stereo |
Connector Type | Female to Male |
Color | Black |
Features | Molded Ends For A Lifetime Of Use |
Shielded / Unshielded | Shielded |
Number of Cables | 3 |
Standards | RoHS Compliant |
Item | Audio Cable,3.5mm,Y Split,2 RCA,6" |
Description
Audio Cable,3.5mm,Y Split,2 RCA,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BITTEL Hospitality Telephone, Analog, Desk Black (62S-5B)
- UNIVIEW UVTC6.152.0524, Universal Pole Mounting Bracket Elegant White, Universal Type (TR-UP06-IN)
- IDENTIPLUS ID Wristband, Adhesive, White, 1 in W, PK500 (T2-09)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY CR14250SE-AB Replacement Battery For Allen Bradley MicroLogix 1100 Controller (CR14250SE-AB)
- TRIPP LITE Audio Cable, Ultra Thin, Mini Toslink, 2m (A104-02M)
- TRIPP LITE DVI Dual Link Cable, TMDS, DVI-D M/M, 25ft (P560-025)
- TRIPP LITE Mini DisplayPort Cable, M/M, 6ft (P584-006)
- TRIPP LITE Mini DPort Cable, DVI, Adapter, M/M, 3ft (P586-003-DVI-V2)
- TRIPP LITE DVI Single Cable, TMDS, DVI-D M/M, 6ft, Connector Type: Male to Male (P561-006)
- TRIPP LITE DisplayPort Cable, 1.2, HD, Adapter, M/M, 6ft (P582-006-V2-ACT)
- MONOPRICE A/V Cable, 3.5mm M/M cable, Black, 35ft (5582)
- Tripp Lite Stereo & Optical Audio Cables