Shop All Stereo & Optical Audio Cables
Tripp Lite
Audio Cable, 3.5mm, 4 Position, TRRS, 6ft
Mfr # P318-006-MF
Zoro # G5193861
original price:
$5.69
9% off
new price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Cable Type 3.5mm Cable
- Connector Type Male to Female
- Color Black
- Features 4-Pole 3.5Mm Male/Female Connectors With Molded Pvc Strain Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P318-006-MF
- Zoro # G5193861
- UPC # 037332184597
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 6 ft. |
Details
Cable Type | 3.5mm Cable |
Connector Type | Male to Female |
Color | Black |
Features | 4-Pole 3.5Mm Male/Female Connectors With Molded Pvc Strain Relief |
Shielded / Unshielded | Shielded |
Number of Cables | 1 |
Standards | RoHS Compliant |
Item | Audio Cable,3.5mm,4 Position,TRRS,6ft |
Description
Audio Cable,3.5mm,4 Position,TRRS,6ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL RG6 F-Compression Connectors, Pack/50 (92-650)
- QUEST TECHNOLOGY INTERNATIONAL HDMI (M-M) Maxgrip 4K2K High Speed Cable W/ Ethernet - 50 Ft (HDI-1450)
- IDENTIPLUS ID Wristband, Adhesive, Green, PK500 (T3-16)
- PYLE 8 Mic Professional Handheld Vhf Wireless Microphone System (PDWM8400)
- TRIPP LITE DisplayPort Cable, DVI, Adapter, M/M, 6ft (P581-006)
- TRIPP LITE Audio Cable, Mini Stereo, 3.5mm, M/M, 1ft (P312-001)
- TRIPP LITE SCSI Cable, Ultra2/U160/U320, VHDCI, 6ft (S455-006)
- TRIPP LITE DVI Dual Link Cable, Analog, DVI-D M/M, 6ft (P560-006-DLI)
- TRIPP LITE DisplayPort Cable, DVI, Adapter, M/M, 10ft (P581-010)
- TRIPP LITE Audio Cable, Ultra Thin, Mini Toslink, 2m (A104-02M)
- CABLE WHOLESALE Brush Cable Pass Through Decora Wall Plate Insert, White (301-1009)
- Tripp Lite Stereo & Optical Audio Cables