Shop All Stereo & Optical Audio Cables
Tripp Lite
AT Serial Modem Cable, DB25, DB9, M/F, 6ft
Mfr # P404-006
Zoro # G5179767
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Serial
- Length 6 ft.
- Cable Length 6 ft
- Connector Type Male to Female
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # P404-006
- Zoro # G5179767
- UPC # 037332012197
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 6 ft. |
Cable Length | 6 ft |
Details
Cable Type | Serial |
Connector Type | Male to Female |
Color | Black |
Features | Superior Molded Cables With Built-In Strain Relief Ensures Cable Will Last A Very Long Time |
Shielded / Unshielded | Shielded |
Number of Cables | 2 |
Shielding | Foil |
Standards | RoHS Compliant |
Item | AT Serial Modem Cable,DB25,DB9,M/F,6ft |
Description
AT Serial Modem Cable,DB25,DB9,M/F,6ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHUMACHER Portable Two Way Radio, Digital, VHF Band (DSR-590-VHF)
- ILC Replacement for Mitsubishi Wd-65737 Lamp & Housing (WD-65737 LAMP & HOUSING MITSUBISHI)
- ANTAIRA 8-Port Industrial Compact Unmanaged Ethernet Switch, w/8-10/100Tx (LNX-C800)
- MIGHTY MAX BATTERY 12V 7Ah Solex BD127 SB1270 Alarm Back Up Battery (ML7-121911111111011111100)
- TRIPP LITE Mini DPort Cable, DVI, Adapter, M/M, 3ft (P586-003-DVI-V2)
- TRIPP LITE DVI Single Cable, TMDS, DVI-D M/M, 15ft, Length: 15 ft. (P562-015)
- TRIPP LITE DisplayPort Cable, 1.2, HD, Adapter, M/M, 6ft (P582-006-V2-ACT)
- TRIPP LITE Audio Cable, Mini Stereo, 3.5mm, M/M, 3ft (P312-003-RA)
- TRIPP LITE DVI Dual Link Cable, TMDS, DVI-D M/M, 3ft (P560-003)
- TRIPP LITE External SAS Cable, Mini-SAS, SFF-8470, 1m (S520-01M)
- UNIRISE USA 3 Foot High Speed Hdmi Extension Cable w/ Ethernet, Hdmi Male - Hdmi (HDMI-MF-03F)
- Tripp Lite Stereo & Optical Audio Cables