Shop All Computer Adapter Cables
Tripp Lite
ADAPTER, MULTIPORT, USB-C
Mfr # TRPU44406NH4GUB
Zoro # G801838540
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # TRPU44406NH4GUB
- Zoro # G801838540
- UPC # 37332209146
- Country of Origin China
- Category Computer Adapter Cables
Description
USB-C multiport adapter adds 4K HDMI, USB-A, USB-C PD charging and Gigabit Ethernet ports to your tablet, laptop, notebook, smartphone or PC. With a source device that also supports USB DisplayPort Alt Mode, you can extend video from your primary display to another, duplicate the same video on both displays or change the second display to your primary. To send 7.1-channel surround sound and Ultra High Definition video to a 4K-ready HDMI television, projector or monitor, connect the HDMI port to the display using an HDMI cable (sold separately). The HDMI port supports UHD video resolutions up to 3840 x 2160 (4K x 2K) at 30 Hz. The USB-A port accepts USB peripherals, such as a flash drive, mouse, keyboard or printer. It supports fast USB 3.1 Gen 1 data-transfer rates up to 5 Gbps and is backward-compatible with USB 2.0 and USB 1.1 devices. This dedicated BC 1.2-compliant port provides up to 1.5A of fast-charging power to mobile devices.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML22-12 - 12V 22AH Replacement Battery for APC SUA1500X93 SUA750XL UPS (ML22-1231119)
- MAKITA Tool-less Dust Extraction Cutting/Tuc 5 (191G06-2)
- CHIEF Dual Joist Ceiling Mount (CMS391)
- ULTRALAST Battery 1.5 Volt Alkaline Ultralast 100 Pack AA Alkaline Battery (ULA100AAB)
- TRIPP LITE ADAPTER, USB-C TO HDMI 4K (TRPU44406NHD4K6)
- TRIPP LITE ADAPTER, USB C (TRPU44406NHGUC)
- MONOPRICE 8" SATA 15 pin to 6 pin PCI Express Card Power Cable (8494)
- DYNAMICFUNCTION 6 Pin 250 mm Power Cable Extender - Black with Blue (DY944583)
- SOUTHWIRE Coleman Cable 59413 Outdoor Swivel Mount Light Control With Photocell (192017)
- TEMPO COMMUNICATIONS Adapter, Soc, Lc (T10LC)
- VCOM SATA2 Data + 4Pin Molex Male to SATA Power/Data Cable for Slim DVD (CE361)
- Tripp Lite Computer Adapter Cables