Shop All Power Supplies
Tripp Lite
AC to DC Power Supply, 120V AC, 13.8V DC, 40A
Mfr # 37332060075
Zoro # G903450190
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120V AC
- Output Voltage 13.8V DC
- Output Amps 40A
- Height 10-1/2 in
- Width 6-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # 37332060075
- Zoro # G903450190
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 10-1/2 in |
Width | 6-3/4 in |
Depth | 11-1/2 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 120V AC |
Output Voltage | 13.8V DC |
Output Amps | 40A |
Description
Replacement for Tessco 37332060075
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Gfi St Recept W/Wlplt La (C36-GFNT1-0PT)
- INTERMATIC Compressor Defender™ Undervoltage/Surge (CD1-024R)
- SOUTHWIRE Coleman Cable Yellow Jacket Indoor 2 ft. L Yellow Triple Outlet Cord 12/3 SJTW (2814)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 4A, 250V AC, 5 PK (ABC-4-R)
- TRIPP LITE AC to DC Power Supply, 120V AC, 13.8V DC, 3A (PR3UL)
- TRIPP LITE AC to DC Power Supply, 120V AC, 13.8V DC, 3A (PR3UL)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 150W, 6.5A, DIN Rail (S8FSG15024CD)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 24/28V DC, 95W, 3.9A, DIN Rail (ML95.100)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 60V DC, 300W, 5A (1685B)
- HITEK POWER Power Supply, 100 to 240V AC, 5.1/12/24.6V DC, 110W (HTK-110C)
- SOLAHD DC Power Supply, 85/264V AC, 48/56V DC, 100W, 1A, DIN Rail (SDP148100T)
- Tripp Lite Power Systems