Shop All Power Supplies
Tripp Lite
AC to DC Power Supply, 120V AC, 13.8V DC, 3A
Mfr # PR3UL
Zoro # G0834550
product price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120V AC
- Output Voltage 13.8V DC
- Output Amps 3A
- Height 5-1/2 in
- Width 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # PR3UL
- Zoro # G0834550
- UPC # 037332060051
- Country of Origin Taiwan, Province of China
- Category Power Supplies
Dimensions
Height | 5-1/2 in |
Width | 3-1/2 in |
Depth | 7 in |
Manufacturers Warranty Length | 1 yr |
Unit Dimensions (hwd / in.) | 3.500 x 5.500 x 7.000 |
Description
120Vac To 13.8Vdc Bench Power Supply, 3A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY AWG #2/0 Red Battery Interconnect Cable 6" with 3/8" Lugs (BIC-20AWGRED6)
- SQUARE D Wireway, Square-Duct, 12 inch by 12 inch, 5 feet long, hinged cover, N1 paint, NEMA 1 (LDB125)
- EATON BUSSMANN Automotive Fuse, MAX-ID Series, 50A, 32V DC, Indicating (BP/MAX-50ID)
- HUBBELL 15A Midget Locking Connector 2P 3W 120VAC ML-2R BK (HBL7593)
- TRIPP LITE AC to DC Power Supply, 120V AC, 13.8V DC, 3A (PR3UL)
- ACDC ELECTRONICS Power Supply, 115V AC, 5/15/30.5V DC (RE804B-2446-9006)
- SOLAHD DC Power Supply, 115/230V AC, 24V DC, 92W, 3.8A, DIN Rail/Chassis (SDN424100LP)
- SITOP Stabilized Power Supply, 400/500V, 24V DC, 960W, 40A, DIN Rail (6EP34378SB000AY0)
- EATON DC Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (PSG480E24RM)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 15W, 0.63A, DIN Rail (ML15.241)
- B&K PRECISION DC Power Supply, 100/240V AC, 60V DC, 1440W, 24A (XLN6024)
- Tripp Lite Power Supplies