Shop All Voltage Converters
Tripp Lite
AC to DC Converter, 120V AC to 13.8V DC, 60 Hz
Mfr # PR25 TRIPP LITE
Zoro # G403450034
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 120V AC to 13.8V DC
- Hz 60 Hz
- Height 6-3/4 in
- Width 6-3/4 in
- Depth 10-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # PR25 TRIPP LITE
- Zoro # G403450034
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 6-3/4 in |
Width | 6-3/4 in |
Depth | 10-1/4 in |
Details
Item | AC to DC Converter |
Converts | 120V AC to 13.8V DC |
Hz | 60 Hz |
Description
Replacement for Tripp Lite Pr25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SSU)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R, Screw On (RSC060804)
- MERSEN Semiconductor Fuse, A15QS Series, 600A, Fast-Acting, 150V AC, Bolt-On (A15QS600-4)
- AC WORKS 1.5FT L14-30P 4-Prong 30A Locking Plug to L5-30R 30A 125V 3-Prong Connector (L1430L530-018)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 25)
- TRIPP LITE Replacement for Tripp Lite Pr15 (PR15 TRIPP LITE)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 7)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 40)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 60)
- VICTRON ENERGY DC to DC Converter, 24V DC to 24V DC, 120VA, 0 Hz (ORI242410110R)
- PULS DC to DC Converter, 48V DC to 24V DC, 120VA, 0 Hz (CD5.242)
- Tripp Lite Voltage Converters