Shop All Surge Protectors
Tripp Lite
Ac Surge Suppression
Mfr # TLM606HJ
Zoro # G0572540
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Modes of Protection H-G, H-N, N-G
- Filtering Yes
- Enclosure Material Metal, Plastic
- Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # TLM606HJ
- Zoro # G0572540
- UPC # 037332135698
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 1 1/2 in |
Depth | 2 1/2 in |
Width | 12 1/2 in |
Height | 1.5" |
Input Cord Length (ft.) | 6 |
Power Cord/Cable Length | 6 ft |
Unit Dimensions (hwd / in.) | 1.500 x 12.500 x 2.500 |
Description
Ac Surge Suppression
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-50522-08)
- IDEAL Twist On Wire Connector, 14-6 AWG, PK25 (30-454)
- BURNDY Copper Cable to Post/Flat, 10 sol (KC23)
- EATON BUSSMANN Glass Fuse, 10A, 250V AC (160512)
- TRIPP LITE Dataline Surge Suppressor, Rj45 100 & 10 (DNET1)
- TRIPP LITE Surge Suppressor - External - Circuit Breaker - Ac 120 V - 2 X Power (IS-250)
- TRIPP LITE Surge Protector (TLP28PD57WCAM)
- TRIPP LITE Tripp Lite ULTRABLOK Isobar 2 Outlet Direct Plug-In Surge Protector & Suppressor Diagnostic LED (ULTRABLOK)
- TRIPP LITE Surge Protector, Desk Clamp, 2-7/10"Wx5-3/10"Dx5-1/5"H, LGY (TRPTLP648USBC)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (DS74US-277Y)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STV25K10S)
- Tripp Lite Power System Protection