Shop All TV Mounts & Stands
Tripp Lite
8" to 10" Full Motion Table Mount, Flexible Mount
Mfr # DDR0810TRI
Zoro # G5195097
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 8.1"
- Width 8.3"
- Material Plastic
- Features Rubber Feet, Flexible Leg, 360° Rotation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # DDR0810TRI
- Zoro # G5195097
- UPC # 037332190536
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 8.1" |
Width | 8.3" |
Depth | 8.3" |
Details
Item | Tablet Stand,Full-Motion,Flexible,8-10" |
Color | Black |
Material | Plastic |
Features | Rubber Feet, Flexible Leg, 360° Rotation |
Product Type | Tablet PC Holder |
Description
Tablet Stand,Full-Motion,Flexible,8-10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Mitsubishi Mr-bat (MR-BAT MITSUBISHI)
- CABLE WHOLESALE Serial Cable DB9 Female to DB25 Male UL rated 9 Conductor 1 foot (10D1-02301)
- MIGHTY MAX BATTERY YTX5L-BS Battery Replacement for PTX5L CTX5L High Performance (YTX5L-BS130)
- TRANSCEND INFORMATION 32Gb Cf Card (Cf170) (TS32GCF170)
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 17" to 42" Screen (DWM1742MN)
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 13" to 27" Screen (DWM1327SE)
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 37" to 70" Screen (DWM3770X)
- TRIPP LITE Tilt TV Wall Mount, 13" to 27" Screen (DWT1327S)
- TRIPP LITE Mobile Tv Stand - Height Adjustable, 13 To 42 Tvs And Monitors, (DMC1342S)
- TRIPP LITE Tripp Lite Fixed Wall Mount for 37" to 70" TVs and Monitors (DWF3770L)
- LEGRAND Flat Screen Wall Box, Wall-Mount, Steel (EFSB4)
- Tripp Lite TV Mounts & Stands