Shop All Power Strips
Tripp Lite
8 outlets, 8ft Cord, 1200 Joules, Holds
Mfr # SK6-6
Zoro # G0834885
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Depth 13"
- Width 2.5"
- Height 1.5"
- Output Voltage 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # SK6-6
- Zoro # G0834885
- UPC # 037332010018
- Country of Origin China
- Category Power Strips
Dimensions
Depth | 13" |
Width | 2.5" |
Height | 1.5" |
Input Cord Length (ft.) | 8 |
Power Cord/Cable Length | 8 ft |
Unit Dimensions (hwd / in.) | 13.000 x 2.750 x 1.750 |
Description
8 outlets, 8ft Cord, 1200 Joules, Holds
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE PDU, Monitored, 1.4kW, 120V, 8 5-15R, 1U (PDUMNH15)
- ANCOR 22-18 Heatshrink Butt Connectors - 100-Pack (309099)
- FLEX-STRUT Channel Nut, Regular Spring, 1/4" (FS-1/4RS E/G)
- ZORO SELECT Thread Rod Coupling, 1/4 In, Silver, PK25 (V520 1/4EG)
- TRIPP LITE Surge, 7 Outlet, 7ft cord, 2160J, White (SUPER-7)
- TRIPP LITE Strip Power 6, 15 Ft., Metal 6 Ft. (UL24CB-15)
- TRIPP LITE Surge Protector Strip, 4 Outlet, White (SPS415HGULTRA)
- TRIPP LITE Power Outlet Strip, 4 Outlets, Metal Case (4SPDX)
- TRIPP LITE Pdu Metered Isobar Surge 120V 20A 12 5-20R; 2 5-15R L5-20P 1Urm (PDUMH20-ISO)
- TRIPP LITE Surge Supressor, 12-Outlet, 8Ft Cord, Blk (TLP1208SAT)
- WIREMOLD Wiremold Medical Grade Surge Protected Power Strip, 6 Outlets, 15A, 3kA, 15' Cord (ULM6-15*)
- Tripp Lite Power Strips