Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
750VA/450W UPS 1U RACKMOUNT, 6 OUTLETS SOFTWARE INCLUDED, 120V
Mfr # 261517
Zoro # G4457854
product price: $1,013.99
/ea
Free Shipping & Returns
$1,013.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Rack
- Size 750
- Type Uninterruptible Power Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # 261517
- Zoro # G4457854
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Size | 750 |
Details
Item | UPS System |
Mounting | Rack |
Type | Uninterruptible Power Supply |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 32 A, Reversing: Yes (XTCR032C21A)
- TELEMECANIQUE SENSORS Industrial Snap Action Switch, Plunger Actuator, 1NC/1NO, 15A @ 600V AC Contact Rating (9007AO1)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 125A, 1 Phase (QO2125BNS)
- ROMEX 15 Ft. 14/2 Solid White NMW/G Electrical Wire (28827426)
- TRIPP LITE UPS System, 900 VA, 12 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (AVR900U)
- TRIPP LITE UPS Replacement Battery, SmartPro, 38VDC, 4 (RBC94-2U)
- TRIPP LITE ECO UPS, 550VA, 8 Outlets, Backup Time 17Min, Black (TRPECO550UPS)
- TRIPP LITE UPS System, 600 VA, 8 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET600U)
- TRIPP LITE UPS System, 2.2 kVA, 9 Outlets, Tower, Out: 120V AC , In:120V AC (SMART2200VS)
- TRIPP LITE Smart Lcd 1500Va 2U Rack/Tower Line-Interactive 120V Ups w/ Lcd (SMART1500LCD)
- TRIPP LITE Smart UPS, 3 kVA, 9 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMART3000RM2U)
- Tripp Lite Power Systems