Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
750Va 600W Ups Smart Tower Bat
Mfr # SMART750TSU
Zoro # G5875494
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Mounting Tower
- Backup Time (Half/Full Load) 13 min/4 min
- Transfer Time 6 milliseconds typical (10 milliseconds max)
- Primary UPS Depth (mm) 381
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SMART750TSU
- Zoro # G5875494
- UPC # 37332214225
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Primary UPS Depth (mm) | 381 |
UPS Input Cord Length (ft.) | 5 |
UPS Power Module Dimensions (hwd, in.) | 7.5 x 5.5 x 15 |
Primary UPS Height (mm) | 191 |
Primary UPS Width (mm) | 140 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL MultiPurpose UV Cable Ties, 18, Natural, 50PK (TR88305N)
- BRADY Single Pole Breaker Lockout, 120/277V AC, 1 Poles (148699)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121204)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP1212)
- TRIPP LITE UPS System, 2.2 kVA, 8 Outlets, Tower, Out: 115/120V AC , In:120V AC (SMART2500XLHG)
- TRIPP LITE Internet Office UPS, B/Up Time 45min, 750 VA, 12 Outlets, 1 USB (TRPINTERNET750U)
- TRIPP LITE UPS System, 350 VA, 6 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (BC350)
- TRIPP LITE UPS System, 1 kVA, 4 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (SMART1200XLHG)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Rack, Out: 230V AC , In:230V AC (SMX1500LCD)
- TRIPP LITE Line Interactive UPS, Tower, Out: 240V AC , In:220V AC (SMX750SLT)
- VERTIV Gxt5 8Kva 120/208V Ups (GXT5-8000MVRT6UXLN)
- Tripp Lite Power Systems