Shop All Server Battery Backup
Tripp Lite
72Vdc Ups Replacement Battery
Mfr # RBC96-RMOD2U
Zoro # G5928615
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Output Voltage 72 V DC
- Product Type Battery Kit
- Compatibility Tripp Lite SMART3000RMOD2U UPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # RBC96-RMOD2U
- Zoro # G5928615
- UPC # 37332148858
- Country of Origin China
- Category Server Battery Backup
Details
Output Voltage | 72 V DC |
Product Type | Battery Kit |
Compatibility | Tripp Lite SMART3000RMOD2U UPS |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO, CSFBA223BL (CS-FBA223BL)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY CR17335SE-MC Replacement Battery For Mitsubishi Q6BAT (CR17335SE-MC)
- ILC Replacement for Flir Ta04-kit Battery (TA04-KIT BATTERY FLIR)
- 3DCONNEXION SpaceMouse Compact (3DX700059)
- PANASONIC Panasonic:Panasonic CR1632 3V Lithium Battery, PK 5 (Pan-CR1632)
- CYBERPOWER Pc Battery Backup 950Va (SX950U)
- XHORSE Xhorse: Condor XC-009 Manual Key Duplicating Machine€�W/ BATTERY (XHS-XC009)
- APC Replacement Battery No 48, RBC48 (RBC48)
- ILC Replacement for IBM Serveraid 8K SAS Raid Controll (SERVERAID 8K SAS RAID CONTROLL IBM)
- APC Back UPS Pro 8-Outlet 600W/1000VA LCD UPS System (BX1000M)
- APC Smart UPS SRT 1500VA RM 12, SRT1500RMXLA (SRT1500RMXLA)
- Tripp Lite Server Battery Backup